Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBS2130N

Nexel® S2130N Nexelon® Wire Shelf 30"W x 21"D

Product Description
Nexel® S2130N Nexelon® Wire Shelf 30"W x 21"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion


PRICE
$32.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
32.95
Buy 8+ units
30.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth21 in
Weight Capacity800 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlue Epoxy
ApplicationWet/Dry
Accessory TypeShelf
FinishNexelon®
MaterialSteel
Manufacturers Part NumberS2130N
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

NSF CertifiedY