Nexel
Model # :WBDS1860N
Nexelon® DS1860N Heavy Duty Wire Shelf 60"W x 18"D
Write a Review
|
Questions & Answers (0)
PRICE
$109.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 18 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Heavy Duty |
| Shelf Capacity | 1000 lbs |
| Color | Blue Epoxy |
| Application | Wet/Dry |
| Finish | Nexelon® |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DS1860N |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| NSF Certified | Y |