Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Item #: WB188714D

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $34.95 ea.
  • Buy 7+ $32.95 ea.

Quantity

Customers Also Viewed

Nexel® Chrome Wire Shelving Starter - 24"W x 14"D x 63"H

Nexel® Chrome Wire Shelving Starter - 24"W x 14"D x 63"H

Nexel® Chrome Wire Shelving Starter - 30"W x 24"D x 63"H

Nexel® Chrome Wire Shelving Starter - 30"W x 24"D x 63"H

24" Single Arm Shelf Bracket (Pair)

24" Single Arm Shelf Bracket (Pair)

Nexel® Chrome Wire Shelving Starter - 36"W x 18"D x 63"H

Nexel® Chrome Wire Shelving Starter - 36"W x 18"D x 63"H

Nexel® Chrome Wire Shelving Starter - 30"W x 14"D x 63"H

Nexel® Chrome Wire Shelving Starter - 30"W x 14"D x 63"H

Nexel® Chrome Wire Shelving Starter - 48"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Starter - 48"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Starter - 72"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Starter - 72"W x 24"D x 74"H

Nexel® Chrome Wire Shelving Starter - 36"W x 18"D x 54"H

Nexel® Chrome Wire Shelving Starter - 36"W x 18"D x 54"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Nexel® S2436C Chrome Wire Shelf 36"W x 24"D

Translucent Shelf Liner 24 x 30

Translucent Shelf Liner 24 x 30

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 in
  • Width 30 in
  • Weight Capacity 800 lbs

Product Details

  • Add On Type Shelf
  • Description Wire
  • Assembly Required Assembled
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number S2430C
  • Shelf Capacity 800 lbs
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 18, 2013

    LIke it very much
    Your review:
    Nice to have an extra shelf for the set I bought. More flexibility to its use in the kitchen. Thanks.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Nexel® S2430C Chrome Wire Shelf 30"W x 24"D

Item #: WB188714D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2430C Chrome Wire Shelf 30"W x 24"D
    Nexel® S2430C Chrome Wire Shelf 30"W x 24"D
    Nexel® S2430C Chrome Wire Shelf 30"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant