Model # :WB608203
MPN #: WD0316
Wire Shelf Divider For 36"W Or 48"W X 16"D Upper Shelf Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Gondola Shelving
Shelf Dividers
Dividers attach to Adjustable Upper Gondola Shelves to keep merchandise in place. Genuine chrome finish.
Shelf Dividers
Dividers attach to Adjustable Upper Gondola Shelves to keep merchandise in place. Genuine chrome finish.
PRICE
$8.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 16 in |
| Height | 3 in |
Product Details
| Type | Shelf Dividers |
| Material | Steel Wire |
| Color | Chrome |
| Unit Type | Wire Shelf Dividers |
| Accessory Type | Wire Divider |