Nexel
Model # :WBB2351851
Nexel® 4 Shelf Truck, Chrome, 24"W x 18"D x 69"H, ESD Polyurethane Casters, 4 Swivel, 2 Brake
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion.
ESD Caster Trucks include 4 shelves, 4 posts, 4 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.
ESD Caster Trucks include 4 shelves, 4 posts, 4 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.
PRICE
$275.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | ESD Polyurethane |
| Type | ESD Truck |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brake |
| Finish | Chrome |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | C18246ESD |
| Number of Side Panels | Open |
| Base Type | Stem Caster |
| Storage Type | ESD |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |
Compliance & Certifications
| Certifications | NSF |