Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796152

MPN #: WR7-245CL

Quantum® 7 Shelf Chrome Bin Shelving, 36"W x 12"D x 74"H, 24 Ultra Stack & Hang Bins, Clear

Product Description
The WR7-245CL Clear-View hang and stack bins - complete wire package consists of 7 shelves and 24 QUS245CL bins.

Features:
  • Bins are made using tri-clear polypropylene for easy product identification and long service life
  • Approved for use by the FDA
  • Shelving unit has all-welded construction using wire trusses
  • Each shelf has 800lbs capacity
  • Unit design allows enhanced air circulation
  • High-density storage solution


PRICE
$699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
ApplicationDry
Number of Bins24
StyleUltra Stack & Hang Bins
FinishChrome
Number of Shelves7
MaterialSteel
Bin ColorClear
Manufacturers Part NumberWR7-245CL
Stack and/or NestStacking or Hanging
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited