Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clear Poly-Z-Brite Epoxy Wire Shelving

Poly Z-Brite wire shelving is built with a corrosion-resistant polypropylene-coated steel. The wire shelves have a clear epoxy powder coat over zinc-chromate electroplating that resembles chrome with NEXGard, an antimicrobial agent that inhibits bacteria, mold, & mildew. The wire shelving is NSF listed for dry and wet environments, allowing the shelving to be used in a variety of commercial and industrial facilities and factories. Its open wire design maximizes airflow while minimizes dust accumulation.
Filters

Nexel® Poly-Z-Brite® Wire Shelving Units

Nexel® Poly-Z-Brite® Wire Shelving Units
The Nexel® Poly-Z-Brite® wire shelving starter units are designed with a Nexguard an anti-microbial clear epoxy finish that handles temperature and moisture extremes well. The starter unit includes posts with leveling feet, wire shelves, and plastic snap-on sleeves to secure shelves to post. Open wire design minimizes dust accumulation while maximizing ventilation and visibility.
Starter Add-Ons
CompareImageWidthDepthHeightNumber of ShelvesShelf CapacityPriceModel #  
Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 18"D x 34"H
24 in
18 in
34 in
2
800 lbs
as low as

$73.95

Save $3.00 (4%)
Ships Same Day
WBB3152516
 Nexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S1824Z Poly-Z-Brite® Wire Shelf 24"W x 18"DNexel® Chrome Divider, 18"D x 8"H
Nexel® 5 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 18"D x 63"H
24 in
18 in
63 in
800 lbs
as low as

$115.95

Save $4.00 (3%)
Ships Same Day
WBB2333234
 Nexel® 5 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 24"W x 18"D x 63"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S1824Z Poly-Z-Brite® Wire Shelf 24"W x 18"D
Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 21"D x 34"H
24 in
21 in
34 in
800 lbs
as low as

$76.95

Save $4.00 (5%)
Ships Same Day
WBB3152401
 Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 24"W x 21"D x 34"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S2124Z Poly-Z-Brite® Wire Shelf 24"W x 21"D
Nexel® 3 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 21"D x 54"H
24 in
21 in
54 in
800 lbs
as low as

$105.95

Save $4.00 (4%)
Ships Same Day
WBB3152394
 Nexel® 3 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 24"W x 21"D x 54"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S2124Z Poly-Z-Brite® Wire Shelf 24"W x 21"D
Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 24"D x 34"H
24 in
24 in
34 in
800 lbs
as low as

$81.95

Save $4.00 (5%)
Ships Same Day
WBB3152497
 Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 24"W x 24"D x 34"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S2424Z Poly-Z-Brite® Wire Shelf 24"W x 24"D
Nexel® 3 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 24"D x 54"H
24 in
24 in
54 in
800 lbs
as low as

$105.95

Save $4.00 (4%)
Ships Same Day
WBB3152453
 Nexel® 3 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 24"W x 24"D x 54"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S2424Z Poly-Z-Brite® Wire Shelf 24"W x 24"D
Nexel® 4 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 24"W x 24"D x 63"H
24 in
24 in
63 in
800 lbs
as low as

$135.95

Save $4.00 (3%)
Ships Same Day
WB189216
 Nexel® 4 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 24"W x 24"D x 63"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S2424Z Poly-Z-Brite® Wire Shelf 24"W x 24"D
Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 30"W x 14"D x 34"H
30 in
14 in
34 in
800 lbs
as low as

$81.95

Save $4.00 (5%)
Ships Same Day
WBB3152533
 Nexel® 2 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 30"W x 14"D x 34"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D
Nexel® 3 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 30"W x 14"D x 54"H
30 in
14 in
54 in
800 lbs
as low as

$105.95

Save $4.00 (4%)
Ships Same Day
WBB3152438
 Nexel® 3 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 30"W x 14"D x 54"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D
Nexel® 4 Shelf, Poly-Z-Brite® Wire Shelving Unit, Starter, 30"W x 14"D x 63"H
30 in
14 in
63 in
800 lbs
as low as

$135.95

Save $4.00 (3%)
Ships Same Day
WB796255
 Nexel® 4 Shelf, Poly-Z-Brite® Wire Shelving Unit, Add On, 30"W x 14"D x 63"HNexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb CapacityNexel® S1430Z Poly-Z-Brite® Wire Shelf 30"W x 14"D
Showing 1-10 of 66 results

Nexel® Poly-Z-Brite® Quick Adjust Wire Shelving Units

Nexel® Poly-Z-Brite® Quick Adjust Wire Shelving Units
Customize your storage space with Nexel® Quick-Adjust Poly-Z-Brite Wire Shelving. Shelves include detachable suspension shelf collars, simply lift off the hooks and replace in seconds. Wire shelving is designed for minimal dust accumulation and excellent visibility. Exterior is treated with Nexguard, an antimicrobial agent that safeguards against the growth of bacteria, mildew, and molds.

Nexel® Poly-Z-Brite® Wire Shelving Units with High Capacity Bottom Shelf

Nexel® Poly-Z-Brite® Wire Shelving Units with High Capacity Bottom Shelf
Store heavy-duty items with the Nexel® Poly-Z-Brite® wire shelving units. The unit features one dunnage shelve at the bottom and three standard shelves. The top wire shelf allows you to store related accessories within reach. Weight capacities and shelf sizes vary per model. Units are available for use in wet or dry environments and are corrosion and rust-resistant.

Nexel® Poly-Z-Brite® Heavy Duty Wire Shelving Units

Nexel® Poly-Z-Brite® Heavy Duty Wire Shelving Units
Nexel® Poly-Z-Brite® heavy-duty wire shelving starter units support moderate to heavy equipment in need of open access storage. Shelves adjust easily without tools and align on numbered posts at 1" increments. Open construction permits sprinkler, air, and light penetration and minimizes dust accumulation. Starter kit includes posts with leveling feet, shelves, and snap-on sleeves.

Nexel® Poly-Z-Brite® Wire Shelving Units with Plastic Shelves

Nexel® Poly-Z-Brite® Wire Shelving Units with Plastic Shelves
Nexel® Poly-Z-Brite® Wire Shelving Starter Units with Plastic Shelves provide storage for large, heavy items. The solid plastic shelving is adjustable, durable, and easy to clean. NSF approved for dry and wet environments. Featuring clear epoxy powder coat over zinc-chromate electroplating with NEXGard antimicrobial agent to inhibit bacteria, mold, and mildew. Ideal for dry storage and coolers.