Nexel
Model # :WBB2351828
Nexel® 2 Shelf, Chrome ESD Wire Shelving Unit, Starter, 36"W x 12"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® ESD Wire Shelving Starter - 2 Tier - 36"W x 12"D x 34"H
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion.
ESD Stands include 2 shelves, 4 posts, 2 sets aluminum shelf clips, 1 grounding chain and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors.
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion.
ESD Stands include 2 shelves, 4 posts, 2 sets aluminum shelf clips, 1 grounding chain and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors.
PRICE
$85.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 12363ESD2 |
| Unit Type | ESD |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |