Nexel
Model # :WBB2331891
Nexel® 5 Shelf, Chrome Wire Shelving Unit, 2 Enclosure, 36"W x 24"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® Chrome Wire Shelving Unit with Two Enclosures - 36"W x 24"D x 74"H
Secure valuable equipment. Complete units include five shelves that adjust on 1" increments. Choice of one or two enclosed sections. All units 74" high. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Secure valuable equipment. Complete units include five shelves that adjust on 1" increments. Choice of one or two enclosed sections. All units 74" high. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
PRICE
$769.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 74 in |
Product Details
| Assembly Required | Yes |
| Type | Security Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Application | Dry |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | S2SE2436 |
| Unit Type | Standard |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |