Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2181615

Global Industrial™ Flared Channel Wire Decking, 36"D x 52"W, 2500 Lb. Capacity

Product Description
Flared channel decking is a waterfall design used on boxes or structural beams. Ready Deck™ decking is strong, safe and reliable and simply drops into place for easy installation. Improves performance of sprinkler systems, increasing fire safety. It is self-cleaning and maintenance free, and will provide years of durable use. Will accommodate most structural beams found in the industry today.

PRICE
$48.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$48.95
Buy 2 units - 5 units
$46.95Save $2.00 (4%)
Buy 6+ units
$44.95Save $4.00 (8%)
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth36 in
Weight Capacity2500 lbs

Product Details

Assembly RequiredNo
FinishGray Powder Coating
MaterialSteel
ColorGray
SeriesReady Deck™
Manufacturers Part NumberB2181615
For Use WithBox & Structural Beams
BrandGlobal Industrial