Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nashville Wire Products

Model # :WBB3162189

MPN #: D2446AA3B1P

Nashville Wire Products PalletShelf™ Waterfall Wire Deck, 3500 lb. Cap., 45-3/4"W x 24"D, Gray

Product Description
A specialty deck designed to fit standard step beams. Provides a secure fit while leaving the outside of beams exposed. Designed to accommodate a 1-5/8" or 1-1/2" step beam. Our Inside Waterfall decks feature a double inside waterfall design and pre-punched TEK holes for fast and easy installation.

Features:
  • PalletShelf™ simply drops into place for easy installation
  • Open mesh design improves fire safety and lowers insurance premiums
  • Nashville Wire Products is an ANSI and R-Mark certified manufacturer, providing dependable quality
  • Weight capacity of 3500 lb.
  • 6-gauge wire decking and 14-gauge channel supports
  • 3 Channel supports for 1-5/8" step beams
  • 2.5 x 4 Mesh
  • Pre galvanized finish
  • Unlike wood or metal decking, wire permits light, air, and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation
  • Easy installation - simply drop into place over beams
To Order:
  • Measure beam length between uprights (left to right)
  • Measure beam depth overall (front to back)
  • Measure depth between beam steps (front to back)
Beam Length - Use:
  • 96" - Two 46"
  • 108" - Two 52"
  • 120" - Two 58"
  • 144" - Three 46"


PRICE
$35.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
35.95
Buy 2 units - 5 units
33.95Save $2.00 (6%)
Buy 6+ units
32.95Save $3.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-3/4 in
Depth24 in
Height1-1/2 in
Weight Capacity3500 lbs

Product Details

TypeWire Deck
MaterialSteel
ColorGray
Manufacturers Part NumberD2446AA3B1P
BrandNashville Wire Products