Husky Rack & Wire Teardrop Pallet Rack Starter, No Deck, 96"W x 48"D x 144"H
|
Questions & Answers (0)
Product Description
Husky Rack & Wire Tear Drop Pallet Rack Starter - No Deck - 96"W x 48"D x 144"H
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.
Increase storage space and inventory access Assembles easily in minutes without tools. Constructed of high strength steel, unit provides maximum space efficiency. Quality polyurethane corrosion resistant finishes - green uprights, orange beams. Rack is interchangeable with Teardrop styles of the following manufacturers: Interlake (original style), Steel King, Husky, Rigu-Rack, USP, Speed Rack.
STARTER UNIT - Includes two upright frames and two pair of beams Capacity based on 36" shelf spacing.
PRICE
$1,495.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 48 in |
| Height | 144 in |
| Weight Capacity | 19400 lbs |
| Beam Height | 4-1/2 in |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Starter |
| Shelf Capacity | 5210 lbs |
| Color | Orange |
| Number of Levels | 2 |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | 184814439096S |
| Brand | Husky Rack & Wire |