Husky Rack & Wire Teardrop Upright Frame - 48"D x 192"H
Write a Review
|
Questions & Answers (0)
Product Description
Tear drop, snap-in locking slots ensure a secure and stable unit. One piece box-formed reinforced upright frame punched 2" on centers for maximum adjustability. 3 1/4" x 4 1/4" x 12-gauge base plate anchors upright to floor and distributes weight evenly. Welded braces provide maximum rigidity and stability.
UPRIGHT FRAME
Starter Unit requires two frames, add-ons require one frame.
Frame capacity shown is based on 36" beam shelf spacing. Capacity based on 36" beam shelf spacing.
UPRIGHT FRAME
Starter Unit requires two frames, add-ons require one frame.
Frame capacity shown is based on 36" beam shelf spacing. Capacity based on 36" beam shelf spacing.
PRICE
$429.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 48 in |
| Height | 192 in |
| Weight Capacity | 29400 lbs |
| Weight | 98 lbs |
| Connection | Teardrop |
| Column Size | 3 x 3 in |
Product Details
| Assembly Required | No |
| Color | Green |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | IU24480192 |
| Brand | Husky Rack & Wire |