Husky Rack & Wire Pallet Rack Wall Spacer - 12"
Write a Review
|
Questions & Answers (0)
Product Description
Use these galvanized steel wall brackets to increase unit stability by connecting pallet rack to the wall. Made of 14 gauge galvanized steel. Includes hardware.
PRICE
$41.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Teardrop |
| Size | 12 x 3-1/4 x 1-5/8 in |
Product Details
| Assembly Required | No |
| Type | Spacer |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | I4012 |
| Brand | Husky Rack & Wire |