Brady® Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, Cardstock, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Two-part tags enhance operational control and record-keeping by enabling workers to keep the stubs after attaching the tags, then later give them to managers for verification. The excellent write-on surface of B-853 Cardstock is ideal for adding on-the-spot customized notes and other information. Paper cardstock tags are recommended for indoor use only. 1 in. diameter metal ring provided for attaching stub to key. Lockout Tags: DANGER: EQUIPMENT LOCKED OUT.
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 5-3/4 in |
Product Details
| Type | Lockout Tags |
| Material | Cardstock |
| Package Quantity | 25 |
| Description | Danger Equipment Locked Out |
| Color | Multi-Colored |
| Manufacturers Part Number | WKT2 |
| Brand | Brady |