Brady® Scaffold Status Holder and Tags, Plastic/Polyester, 3"W x 5-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Brady's scaffold kit contains holder and three scaffolding tags (DANGER, CAUTION, AND OK). Holder accommodates tags with a size of 5 3/4" x 3"
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 5-3/4 in |
| Size | 5-3/4"H x 3"W |
Product Details
| Type | 1 Sided Safety Tags |
| Sign Legend | Various |
| Color | Multi-colored |
| Includes | (3) Scaffold Tags;Holder |
| Material | Plastic/Polystyrene |
| Package Quantity | 3 |
| Description | Scaffold And Holder |
| Legend Heading | Danger, Caution, OK |
| Manufacturers Part Number | 48112 |
| Brand | Brady |