Welding Gloves
Most Relevant
Ironcat Welding Gloves

Ironcat® Welding Gloves provide excellent protection from heat, flames, and sparks generated during the welding process. Designed to withstand high temperatures, these leather gloves are made from cowhide, goatskin, deerskin, or pigskin and are ideal for TIG or MIG welding. Available in a range of sizes and cuff styles.
| Compare | Image | Material | Color | Size | Cuff Style | Cuff Length | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Cowhide | White | XL | Gauntlet | 4 in | 1 Pair | WBB1030703 | $11.00 ea. | ||
![]() | Cowhide | White | M | Gauntlet | 4 in | 1 Pair | WBB1030668 | $12.50 ea. | ||
![]() | Deerkskin | Yellow | M | Gauntlet | 4 in | 1 Pair | WBB1030747 | $42.95 ea. | ||
![]() | Goatskin | White | M | Band Top | 2 in | 1 Pair | WBB1030784 | $14.25 ea. | ||
![]() | Deerkskin | Yellow | L | Gauntlet | 4 in | 1 Pair | WBB1030750 | $42.95 ea. | ||
![]() | Cowhide | White | L | Gauntlet | 4 in | 1 Pair | WBB1030667 | $12.50 ea. | ||
![]() | Goatskin | White | XL | Band Top | 2 in | 1 Pair | WBB1030786 | $15.00 ea. | ||
![]() | Goatskin | White | L | Gauntlet | 4 in | 1 Pair | WBB1030787 | $15.00 ea. | ||
![]() | Pigskin | Brown | XL | Gauntlet | 4 in | 1 Pair | WBB1030709 | $25.95 ea. | ||
![]() | Pigskin | Brown | S | Gauntlet | 4 in | 1 Pair | WBB1030708 | $27.95 ea. |
Showing 1-10 of 11 results
Stanco Welding Gloves

Stanco Welding Glove Gloves are an ideal solution for protecting against burns caused by sparks and medium heat. Featuring a cowhide construction, these gloves have wing thumbs and a cotton-fleece lining.
Mechanix Wear Welding Gloves

Mechanix Wear® Welding Gloves are an ideal solution for providing welders protection in high-production environments such as metalworking, manufacturing, railroad, and automotive applications. Made from a range of durable leathers and fabrics, these gloves are designed to withstand high heats and improve welders’ dexterity.
Showing 1-10 of 18 results
PIP Welding Gloves

PIP Welding Gloves are an ideal solution for heavy-duty industrial welding applications. Made from a mix of elk skin and cowhide for enhanced durability, these gloves protect the hand from burns caused by sparks and high heat. These gloves are ideal for MIG and stick welding projects. Available in a range of sizes and cuff styles.
Ironclad Welding Gloves

Ironclad Welding Gloves are an ideal solution for providing welders protection in high-production environments such as metalworking, manufacturing, railroad, and automotive applications. Made from a range of durable leathers and fabrics, these gloves are designed to withstand high heats and improve welders’ dexterity.











