Stanco Kevlar® High Heat Glove, 14" L, K214WL
|
Questions & Answers (0)
Product Description
14" Kevlar® Glove - Stanco's best selling Kevlar glove. Made from 22 oz. Kevlar® Blend material, safety yellow color and full wool lined. All styles are extra large cut and sewn with 100% Kevlar® thread. 800°F Max Temperature Range
PRICE
$90.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 2 lbs |
| Size | L |
Product Details
| Abrasion Level | A4 |
| Type | High Heat Gloves |
| Color | Yellow |
| Series | K214W |
| Cuff Style | Gauntlet |
| Temperature Range | Up To 800 [Max] °F |
| Material | Kevlar Blend |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | K214WL |
| Lining Material | Wool |
| Waterproof | No |
| Brand | Stanco |