Contrx Wall-Mount Full Cantilever Jib Crane, 1000 Lb. Capacity, 16' Span, Wide-Flange Beam
Write a Review
|
Questions & Answers (0)
Product Description
Contrx full 180 degree cantilever wall-mount jib cranes are constructed out of high grade steel components and are designed for trouble-free industrial use. The hinges are equipped with self-lubricating Teflon bearings and hardened pins. The boom has 180 degrees of manual rotation. This style of wall mount is ideal when maximum head room is needed for lifting applications. Mount at any height on wall, column, or building support. Designed for indoor use, and can be custom-modified for most outdoor applications. Primed and finish in safety yellow enamel. Made in USA
PRICE
$2,549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
| Span | 16' |
| Flange Width | 5-3/4 in |
| Hinge (H x W) | 7 x 6 in |
| Boom Length | 16 ft |
| Bolt Hole Diameter | 9/16 in |
| I-Beam Height | 10-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mounted Jib Crane |
| Hinge Spacing | 4 ft |
| Thrust & Pull | 6069 lbs |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | WMCC116 |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |