Gorbel® HD Wall Cantilever Jib Crane, 16' Span & 200° Rotation, 500 Lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our Wall Cantilever Jib Cranes provide hoist coverage and 200° of rotation for individual use in bays, along walls or columns, or as a supplement to an overhead crane or monorail system. The Wall Cantilever Jib has the advantage of providing maximum lift for the hoist, since it can be installed very close to the underside of the lowest ceiling obstruction.
Fabricated steel fittings provide excellent torsional rigidity. Grease fittings are provided for easy field lubrication.
Wall Cantilever Jib Cranes are pre-engineered for use with powered hoists. A factory of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.
Fabricated steel fittings provide excellent torsional rigidity. Grease fittings are provided for easy field lubrication.
Wall Cantilever Jib Cranes are pre-engineered for use with powered hoists. A factory of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.
PRICE
$2,595.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Weight Capacity | 500 lbs |
| Weight | 417 lbs |
| Span | 16' |
| Mast Diameter | 8 in |
| Flange Width | 5-1/4 in |
| I-Beam Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Wall Cantilever Jib Crane |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | WC200-025-16 |
| Brand | Gorbel |