Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1654118

MPN #: 136CRBLK070

RefrigiWear Women's Black Widow Boots, -15°F Comfort Rating, Size 7, 1 Pair

Product Description
Designed specifically for women, the Black Widow™ work boots offer protection in below freezing environments. The waterproof upper and anti-slip outsole keep you safe in a range of conditions. Our exclusive VitaComfort™ system fights fatigue and injury plus manages moisture to keep your feet dry and comfortable.

Features
  • 200g Thinsulate™ insulation
  • 6" Nylon/leather upper
  • Vibram dual density outsole with IceTrek outsole
  • ASTM composite safety toe
  • Waterproof
  • VitaComfort™ anti-fatigue and gravity-fed moisture management system
  • Electrical hazard compliant
PRICE
$185.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Height6 in
Boot Height6 in
Size7

Product Details

TypeWork Boots
Shock ResistantNo
Comfort Rating-15°F
ColorBlack
InsulatedYes
MaterialLeather / Rubber
DescriptionWomen's Black Widow Boots
Package Quantity1 Pair
GenderWomen's
Manufacturers Part Number136CRBLK070
Safety ToeYes
Slip ResistantYes
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear