Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3146351

MPN #: 333W6350H-YEL/M

Bisley® Women's Contoured Reversible Puffer Jacket, ANSI, M, Hi-Vis Yellow

Product Description
Ideal for construction, survey crews, utilities, shipyards, railyards and anywhere high visibility is needed.

Features:
  • Durable waterproof 300D polyester oxford shell with PU coating
  • Quilted with polyester wadding for added warmth
  • Reversible to black
  • Two front waist inseam pockets and two hand warmer pockets on reverse side
  • 2" Reflective tape
  • 50+ UPF Sun Protection
  • Type/Class R3: Class R3 apparel is intended for workers requiring the highest level of visibility, have high task loads and need to be visible throughout a full range of body motions
  • Extended Life – Reusable/Launderable: Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact
  • Pocket Type: Hand Warmer Pocket, Waist Pocket
  • Construction: Reversible, UV Protection, Water Resistant, Women's Fit


PRICE
$63.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeReversible Puffer Jacket
ClassANSI Class 3
ColorYellow
StylePuffer
Closure TypeZipper
MaterialNylon, Polyester, PU, Taffeta
Front ClosureZipper
DescriptionWomen's Contoured Reversibler Jacket
Package Quantity1
GenderWomen's
Manufacturers Part Number333W6350H-YEL/M
BrandBisley

Compliance & Certifications

CertificationsANSI 107