Red Kap® Women's Easy Wear Poplin Slacks Navy Regular-XL - 2P11
Write a Review
|
Questions & Answers (0)
Product Description
Red Kap® Women's Easy Wear Poplin Slacks Navy Regular-XL - 2P11
You don't know what you'll find behind a closed door. But you know you'll find comfort in Easy Wear Poplin Slack. In five color choices that work with our pincords, a fully-elasticized comfort waist and a modest back rise, you'll feel great - no matter what the room looks like. Blended Soft Poplin. Two on-seam pockets.
You don't know what you'll find behind a closed door. But you know you'll find comfort in Easy Wear Poplin Slack. In five color choices that work with our pincords, a fully-elasticized comfort waist and a modest back rise, you'll feel great - no matter what the room looks like. Blended Soft Poplin. Two on-seam pockets.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
Product Details
| Style | 2P11 |
| Material | Polyester/Cotton |
| Gender | Women's |
| Package Quantity | 1 |
| Description | Women's Easy Wear Poplin Slacks |
| Color | Navy |
| Manufacturers Part Number | 2P11NVRGXL |
| Brand | Red Kap |