Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3161869

MPN #: TEEY2LSC3W-3XT

DRIFIRE® Women's Flame Resistant Hi-Vis T-Shirt, 3XL Tall, Fluorescent Yellow

Product Description
Features:
  • Fabric/Material: 6.25 oz. Dual Hazard Knit
  • Lightweight, soft, and multi-hazard fabric
  • Tagless neckline with smooth covered neck and shoulder seam for exceptional comfort
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Dual Hazard protection against arc flash and flash fire
  • Designed by women for women
  • Made in the USA
COMPLIANCE
  • Arc Rating: 11 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • ANSI/ISEA 107 Type R Class 3
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
PRODUCT CARE
  • Do not use bleach or hydrogen peroxide. Do not use fabric softeners
  • Wash/Laundering Instructions: Machine wash cold with like colors (Max. 80°F / 27°C). Tumble dry low (Max. 140°F / 60°C)
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$209.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL-T

Product Details

TypeHi-Visibility T-Shirt
ClassANSI Class 3
ColorYellow
StyleLong Sleeve
MaterialDual Hazard Knit
Package Quantity1
GenderWomen's
DescriptionWomen's Flame Resistant High Visibility Long Sleeve T-Shirt
Manufacturers Part NumberTEEY2LSC3W-3XT
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsANSI/ISEA 107 Type R, NFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269