- Model KP15
- Women's Red Kap®
- Lab Coat
- White
Red Kap® Women's Gripper-Front Lab Coat, White, Poly/Combed Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/8 in |
| Size | 2XL |
Product Details
| Type | Lab Coat |
| Color | White |
| Style | KP15 |
| Closure Type | Gripper Front |
| Material | 80 Percent Polyester, 20 Percent Cotton |
| Front Closure | Gripper Front |
| Description | Women's Gripper Front Lab Coat |
| Gender | Women's |
| Package Quantity | 1 |
| Manufacturers Part Number | KP15WHRGXXL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Red Kap |