Ladies Traditional Length Lab Coat, White, Size 8
Write a Review
|
Questions & Answers (0)
Product Description
Ladies Traditional Length Lab Coat, White, Size-8
39 1/2" Length, Button Front, Left Breast Pocket, Two Lower Outside Pockets, Two piece attached back Belt with Button Closure.
39 1/2" Length, Button Front, Left Breast Pocket, Two Lower Outside Pockets, Two piece attached back Belt with Button Closure.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41 in |
| Size | 8 |
Product Details
| Type | Lab Coat |
| Color | White |
| Closure Type | Button Front |
| Material | Polyester/Cotton Poplin |
| Front Closure | Button-Front |
| Gender | Women's |
| Package Quantity | 1 |
| Description | Ladies Lab Coat |
| Manufacturers Part Number | 477-8 |
| Primary Use | Laboratory |
| Brand | Superior Surgical |