Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3781292

MPN #: RO-120-BL1

Xena Workwear Women's Safety Sneaker Work Shoes, Steel Toe, Size 12 M, Black

Product Description
Rogue is a premium work shoe for women on the move. It combines the comfort of a leather sneaker with beautiful touches of an Oxford. Choose the Steel Toe -or- Soft Toe (No Safety Toe) option. Rogue features a slip-resistant SR Rated Vibram® outsole, optional steel-toe cap, and flexible full-grain leather that's simple to wipe clean.

Features:
  • Steel Toe
  • ASTM Certified (F2413-24) & OSHA Compliant
  • Electrical Hazard Protection (EH Rated)
  • Super Slip Resistant - SRO Rated
  • Engineered for women, by women
  • Made in North America
  • Small, Woman-Owned Business
  • Please make sure to order a 1/2 size up


PRICE
$160.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size12

Product Details

TypeSafety Toe Work Shoe
Upper MaterialFull Grain Leather
ColorBlack
Toe TypeSteel Toe
StyleLace up Work Shoe
Closure TypeLace-Up
MaterialFull Grain Leather
GenderWomen's
Package Quantity1
Manufacturers Part NumberRO-120-BL1
Slip ResistantYes
Lining MaterialMicrofiber
Electrical Hazard ProtectionYes
WaterproofNo
BrandXena Workwear