Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3162153

MPN #: TCGSCWN00112LGSH00

DRIFIRE® Women's Tecgen Flame Resistant Coverall, L Short, Tan

Product Description
The 8 cal DRIFIRE® FR Coverall keeps the wearer compliant and comfortable with breathable FR fabric and a two way zipper front closure for easy entry. The seven pocket design, two chest pockets with flaps and pass-through side pockets with snaps are functional for keeping what you need easy to get to and close at hand.

Features:
  • Designed by women for women
  • Fabric/Material: 5.5 oz. Tecgen Select® OPF Blend Twill
  • Dual Hazard protection against arc flash and flash fire
  • Contoured silhouette with elastic waistband
  • Pass-through side pockets with snaps
  • Two-way covered zipper closure for easy entry
  • Inherently flame resistant, FR protection will not wash/wear out
  • Lightweight, breathable fabric
  • Unsurpassed moisture wicking and drying rate
  • Two chest pockets with flaps
Compliance:
  • Arc Rating: 8 cal/cm2
  • CAT Level: CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
Product Care:
  • Do Not use chlorine bleach or detergents containing bleach. DO NOT use hydrogen peroxide. Do Not use fabric softeners
  • Wash/Laundering Instructions: Dry Cleanable. Turn garment inside out prior to laundering. Machine wash warm (Max. 140°F / 60°C). Tumble dry warm
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$229.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL-SH

Product Details

TypeFlame Resistant Coverall
MaterialTecgen Select® OPF Blend Twill
GenderWomen's
Package Quantity1
DescriptionWomen's Tecgen Flame Resistant Coverall
ColorTan
Manufacturers Part NumberTCGSCWN00112LGSH00
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, CSA Z462, ASTM F1506, OSHA 1910.269