Wood/Corrugated Literature Organizer - 12
Write a Review
|
Questions & Answers (0)
Product Description
Less pricey paper storage! This economical literature organizer features 5/8" compressed wood cabinetry with laminate finish and a solid fiberboard back. Durable corrugated fiberboard inserts form twelve letter-size compartments for storing literature, stationery, and supplies. Black plastic molding doubles as a convenient labeling area (labels included).
PRICE
$209.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Depth | 12 in |
| Height | 12 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Material | Solid Fiberboard |
| Number of Compartments | 12 |
| Description | Wood/Corrugated Literature Organizer - 12 |
| Color | Brown |
| Brand | Safco |