BEST VALUE WOOD DECK NARROW AISLE, HIGH END PLATFORM TRUCK
Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. Steel bound 5/8" Plywood Deck has durable polyurethane finish and 1500 lb. capacity for maximum strength in toughest applications. Two rigid 8" polyurethane wheels and four swivel 4" rubber casters with a 12" deck height. Durable powder coat finish.
Optional Steel Shelves offer additional shelf space, as each truck can accommodate two shelves (350 lb. capacity per shelf).
Click here to see our full selection of Narrow Aisle, High End Platform Trucks.
Global Industrial
Model # :WB330038
Global Industrial Wood Deck Narrow Aisle U-Boat Platform TrucK, 60"x24", 1500 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 63 in |
| Weight Capacity | 1500 lbs |
| Weight | 135 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 24 in |
| Deck Length | 60 in |
| Deck Height | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Rubber |
| Type | Standard U-Boat Platform Truck |
| Deck Material | Wood |
| Caster Type | (2) Rigid, (4) Swivel |
| Number of Levels | 1 |
| Wheel Type | Mold-On |
| Material | Wood/Steel |
| Manufacturers Part Number | 330038 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |