Interion by Global Industrial
Model # :WB695752MH
Interion® Wood End Table - 24" x 24" - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Square End Table 24" x 24" - Mahogany
Interion® By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1" thick laminate tops, with a PVC edge banding. The wood laminate legs are 2" x 2" thick offering support and stability. Overall dimensions : 24"W x 24"D x 17"H. Weight Capacity: 24 lbs.
Interion® By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1" thick laminate tops, with a PVC edge banding. The wood laminate legs are 2" x 2" thick offering support and stability. Overall dimensions : 24"W x 24"D x 17"H. Weight Capacity: 24 lbs.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 17 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | End Table |
| Frame Color Family | Mahogany |
| Color | Mahogany |
| Series | Interion |
| Top Color Family | Mahogany |
| Description | Reception End Table |
| Package Quantity | 1 |
| Frame Material | Wood |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 695752MH |
| Collection | Traditional |
| Shape | Square |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |