Interion® Square End Table with Steel Frame 24" x 24" - Black
Interion® By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1" thick laminate tops, with a PVC edge banding. The powder coated steel legs are 1" x 1" thick offering support and stability. Overall dimensions : 24"W x 24"D x 17"H. Weight capacity: 26 lbs.
Interion by Global Industrial
Model # :WB695754BK
Interion® Wood End Table with Steel Frame - 24" x 24" - Black
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 17 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gray |
| Color | Black |
| Series | Interion |
| Top Color Family | Black |
| Style | End Table |
| Description | Reception End Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 695754BK |
| Collection | Modern |
| Shape | Square |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |