Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Interion® Folding Wood Table - 60"W x 60"D - Gray

Model #: WB695832GY

Exclusive Brands Clearance

Interion® Folding Wood Table, 60"W x 60"L, Gray

|
Questions & Answers (0)
PRICE
$155.95
was $239.95
Save $84.00 (35%)
Ships in One Business Day
Strong and durable, this multipurpose table expands work space in the office and provides extra seating in schools, banquet halls, homes and cafeterias. The wear resistant, melamine laminated ¾" surface features a sealed underside that repels moisture, spills and resists hot and cold temperatures. Sturdiness is ensured by the heavy duty leg supports and gravity lock. The bull-nose, charcoal vinyl T-mold edge protects top from accidental damage. Full perimeter steel skirt support with plastic corners protects surface when stacked in storage. Legs are 1" diameter, heavy gauge steel with heavy duty foot caps to protect flooring. 1000 lbs. weight capacity when evenly distributed. 15 Year Limited Warranty.

1
1
Easy online or call-in returns.