Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB224419

MPN #: 49916

IRWIN 1" x 7-1/2" Solid Center Auger Bit

Product Description

Power Drill I-100 Auger Bits
  • Solid center design provides extra rigidity while boring
  • Wide lands keep the bit straight as it bores through the hole. The flutes are ground behind the lands to funnel chips to the inside of the bit and away from the outside diameter, producing a faster, cleaner cut
  • Single-spur cutting edge scribes the circumference of the hole for a smoother finish
  • Coarse screw point provides fast boring in hard and soft woods
  • All bits have a 4-1/2" twist length and a 7-1/2" overall length
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2"
Shank Size5/16 in
Flute Length4-1/2 in
Size1 in

Product Details

TypePower Drill I-100 Auger Bits
DescriptionAuger Bit
Manufacturers Part Number49916
BrandIRWIN Tools