Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223743

MPN #: 3041004

IRWIN Speedbor Tri Flute Wood Drill Bit 3/4" x 6" - Pkg Qty 3

Product Description

Standard Length Speedbor MAX Spade Bits
  • The Fastest Speedbor spade bit ever
  • Tri-Flute design for faster chip ejection
  • Cutting spurs have 3 cutting edges for added durability
  • Full screw tip allows bit to self feed
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Fits all standard 1/4" quick change chucks
PRICE
$58.50  Sold in packages of 3 / $19.50 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6"
Shank Size1/4 in
Size3/4 in

Product Details

TypeSpeedbor®
Package Quantity3
DescriptionWoodworking Bit
Manufacturers Part Number3041004
BrandIRWIN Tools