Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB225754

MPN #: 49614

IRWIN Brad Point Drill Bit, 1/4" - Pkg Qty 5

Product Description

Brad Point Drill Bits
  • Brad point tip provides accurate positioning for starting the hole
  • Bit is precision ground for use in furniture making, doweling, cabinetry, and other woodworking applications where an exact hole size is required
  • Spur cutting edges reduce splintering and ensure a smooth, clean hole
  • Wide flutes provide a fast, continuous flow of chips
PRICE
$239.75  Sold in packages of 5 / $47.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-31/32"
Shank Size1/4 in
Size1/4 in

Product Details

Package Quantity5
DescriptionBrad Point Bit
Manufacturers Part Number49614
BrandIRWIN Tools