x

Take 15% off your entire order!

Offer applied at checkout

Helly Hansen Woodland Coat, Yellow, 2XL, 70306-310

Helly Hansen Woodland Coat, Yellow, 2XL, 70306-310

Item #: WBB477468

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.00

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Woodland Coat, Yellow - 2XL

Helly Hansen Size Chart

Features

  • A-Series PVC on a durable polyester scrim backing, waterproof.
  • .35 mm
  • Generously cut with raglan sleeves
  • Vented back cape
  • Two-way front zipper with storm flap and metal snap closure
  • Attached draw cord hood with reinforced visor
  • Internal elastic cuff and two front flap pockets
  • MicroWeld seam construction
  • Length 48(SIZE LARGE)

  • BRAND Helly Hansen
  • DESCRIPTION Woodland Coat
  • MANUFACTURERS PART NUMBER 70306-310-2XL
  • MATERIAL(S) PVC/Polyester
  • PACKAGE QUANTITY 1
  • SIZE 2XL
  • TYPE Rain Coat
  • COLOR Yellow
  • CLOSURE TYPE Zipper w/Storm Flap
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 09, 2012

    Coat TOO Small
    Your review:
    I ordered a 2XL size. I'm disappointed because the actual size is about a small XL. If you order this coat and you're a true 2XL you better at least order a 3XL to be on the safe side.
Product Q & A

There are no questions for this product.

Popular item in this category

Helly Hansen Woodland Coat, Yellow, XL, 70306-310

Item #: B477571

Not Yet Rated

Usually ships in 4 to 7 days

$80.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Helly Hansen Woodland Coat, Yellow, 2XL, 70306-310

Helly Hansen Woodland Coat, Yellow, 2XL, 70306-310

Item #: WBB477468

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant