take 10% off our everday low prices!

Offer applied at final checkout

Stackbin 4-52012-BK Ergonomic Mobile Frame, 53"W X 27"D X 35-40"H, Black

Shown In Gray

Stackbin 4-52012-BK Ergonomic Mobile Frame, 53"W X 27"D X 35-40"H, Black

Item #: WBB762261

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $334.95

Save $10.05 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin 4-52012-BK Ergonomic Mobile Frame, 53"W X 27"D X 35-40"H, Black

This table frame has all the same construction as the 2011 Series work-frame with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf.  Perfect for most assembly applications, the 2012 Series frame is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES27
  • HEIGHT INCHES35 to 40
  • Capacity Lbs. (Evenly Distributed)1000
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDStackbin
  • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer, Fully Arc Welded Legs, Bolted Stringer
  • DESCRIPTIONErgonomic Mobile Frame
  • LEG TYPEAdjustable
  • MANUFACTURERS PART NUMBER4-52012-BK
  • COUNTRY OF ORIGINUSA
  • LEG STYLECantilever C-Leg
  • COLOR FAMILYBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Stackbin 4-53512-BK 3512 Series Mobile Frame, 53"W X 27"D X 35-40"H, Black

Item #: WBB762261

Not Yet Rated

Usually ships in 10 to 13 days

$335.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4-52012-BK Ergonomic Mobile Frame, 53"W X 27"D X 35-40"H, Black

Stackbin 4-52012-BK Ergonomic Mobile Frame, 53"W X 27"D X 35-40"H, Black

Item #: WBB762261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top