Phenolic Bench Top Mounting Bracket Kit for Global Industrial Workbenches with Square Tubular Adjustable Height Legs.
Model # :WB253CP67
Global Industrial Phenolic Bench Top Mounting Bracket Kit for Square Adjustable Height Leg
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Mounting Bracket |
| Color | Silver |
| Brand | Global Industrial |
Related Products
This VESA LCD monitor mount from Global Industrial™ allows wall mounting of flat screen monitors up to 30". Easily mount your flat screen monitor to a position at your desired viewing height using these VESA mounts and included upright bracket on to Global Industrial™ workbench upright. The bracket for upright measures 5"W x 4-1/2"H with 1-1/4" U-Champ channel width. The VESA mount allows the monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. It locks in place with a thumbscrew. The mount has a weight capacity is up to 80 lbs. The ...
Round Push Handle for Drawer Cabinets. Add ease and mobility to your storage solution with this Round Push Handle, specifically designed for drawer cabinets. Ideal for environments that require frequent repositioning of storage units, this handle offers a comfortable grip and durable construction, making transport smoother and more efficient. Design: Ergonomic round shape for a secure, comfortable grip. Function: Allows for easy maneuvering and repositioning of drawer cabinets. Construction: Built from durable, high-quality materials for long-term use. Application: Perfect for industrial, ...
✓ Height adjustable at 2" increments on uprights ✓ Steel construction for lasting durability ✓ Arm pivots up & down 180° and allows for a 270° horizontal swing Enhance the functionality of your workspace with the Global Industrial™ Flat Panel VESA Mount LCD Monitor Arm. Constructed from durable steel with a black powder coat finish, this LCD arm extends an overall length of 16-3/8" and features a universal VESA mount that accepts flat panel monitors measuring 10" to 30". Ideal for mounting monitors to walls, workbenches, shelves, and more, this ...
Customize your workstation by adding the 40 lb. capacity Monitor Arm with a 14" x 14" platform. Platform rotates 360 degress and extends up to 27.5" from upright. Includes clip on keyboard tray and mounting bracket. Blue Powder Coat
Penetrating Oil For Wood Block Tops, Made from White Mineral Oil and Vitamin E. It keeps the wood from drying out if used regularly, not a sealer. All ingredients meet NSF formulation review for use on food preparation surfaces. 15 oz. bottle.