take 10% off our everday low prices!

Offer applied at final checkout

Stackbin 4-62000-BK 2000 Series Fixed Height Ergonomic Frame, 65"W X 27"D X 30-1/4"H, Black

Shown In Gray

Stackbin 4-62000-BK 2000 Series Fixed Height Ergonomic Frame, 65"W X 27"D X 30-1/4"H, Black

Item #: WBB762360

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray
  • Black

Black

Price: $169.95

Save $5.10 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin 4-62000-BK 2000 Series Fixed Height Ergonomic Frame, 65"W X 27"D X 30-1/4"H, Black

This workstation frame has a fixed work height of 30 1/4" inches [with custom work heights available] and a weight capacity of 1000 pounds (evenly distributed).  Designed with ergonomics in mind, the front leg strut of this table is set back to allow for ease of movement in front of the workstation.  Custom computer desks and tables can be configured with this style frame with the capability of being able to bolt any of the accessories we offer to this unit at any time.

Product Specifications

  • WIDTH INCHES65
  • DEPTH INCHES27
  • HEIGHT INCHES30-1/4
  • Capacity Lbs. (Evenly Distributed)1000
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDStackbin
  • CONSTRUCTION14 Ga. Legs, W/16 Ga. Stringer, Full Arc Welded Legs, Bolted Stringer
  • DESCRIPTION2000 Series Fixed Height Ergonomic Frame
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBER4-62000-BK
  • COUNTRY OF ORIGINUSA
  • LEG STYLECantilever C-Leg
  • COLOR FAMILYBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Stackbin 4-62000-GY 2000 Series Fixed Height Ergonomic Frame, 65"W X 27"D X 30-1/4"H, Gray

Item #: WBB762360

Not Yet Rated

Usually ships in 10 to 13 days

$169.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4-62000-BK 2000 Series Fixed Height Ergonomic Frame, 65"W X 27"D X 30-1/4"H, Black

Stackbin 4-62000-BK 2000 Series Fixed Height Ergonomic Frame, 65"W X 27"D X 30-1/4"H, Black

Item #: WBB762360

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top