ESD & Antistatic Control Devices
Type
Brand
Color
Price
Related Products
The Transforming Technologies CC9020 20ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard 4mm wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies Classic ...
What makes the PDT800 Combo Wrist Strap and Footwear Testing Station unique is the proactive Near-Fail Indicator that alerts the user that the ESD grounding device under test (wrist strap or heel grounder) is nearing failure levels and should be changed soon if not right away. The results are visible with the digital screen on the tester's face. This helps prevents a worn device "passing" a test and failing in the field. This tester fully supports the Compliance Verification Plan requirements as stated in the ANSI ESD S20.20. Simultaneously and independently test both feet and a wrist ...
The AD22 Banana Jack Outlet Adapter converts a standard three-prong outlet into a universal ground connection point for wrist straps and other grounding hardware with banana plug connections. Always test your outlet ground connection first to ensure that it is connected to a true earth ground before using this device. Banana jack size: (0.162" – 0.164" ± 0.002" ID) fits all Edison three wire USA wall multiple plugs. Used for earth connections to any static dissipative or conductive objects. Features: CONVENIENT: Quickly and easily converts standard three-prong USA outlets into a ground ...
The WB6037 Metal Wrist Band and Coil Cord set is a premium band set offered by Transforming Technologies. Featuring a high quality adjustable, one size fits all metal wrist strap set with an insulating outer surface and stainless steel inner surface. The band is standard with 4mm, machined male snap and provides a 360 degree conductive contact around the wrist, providing maximum skin contact. The Band Set is completed with a premium 6ft coil cord featuring 2.5mm polyurethane coil insulation with excellent coil memory. A shorter, swivel type banana jack increases coil life, prevents cord ...
The Transforming Technologies Classic Straight Plug Coil Cord Series has 2.5 mm polyurethane coil insulation that offers excellent coil memory. A swivel type banana jack increases coil life and prevents cord tangles. The Classic Series works in combination with most standard 7mm snap wristbands. Cords come in 6′ and is also available in 12′ lengths. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies Classic Straight Plug Coil Cord:: Resistor: 1 meg ohm standard Flex Life: >50,000 flexes Color: Black Banana: ...