Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3785030

MPN #: AD22-PK10

Transforming Technologies Outlet Ground Adapter, Pack of 10

Product Description
The AD22 Banana Jack Outlet Adapter converts a standard three-prong outlet into a universal ground connection point for wrist straps and other grounding hardware with banana plug connections. Always test your outlet ground connection first to ensure that it is connected to a true earth ground before using this device. Banana jack size: (0.162" – 0.164" ± 0.002" ID) fits all Edison three wire USA wall multiple plugs. Used for earth connections to any static dissipative or conductive objects.

Features:
  • CONVENIENT: Quickly and easily converts standard three-prong USA outlets into a ground point for Earthing equipment such as wrist straps, coil cords and ground cords
  • GROUND: Excellent for Grounding, Earthing, ESD and other applications that require a Ground Point
  • DURABLE: Made of durable plastic which is also lightweight for easy transport
  • CONNECT TO EARTH: Connect people, carts, wrist straps, coil cords, fabrics, workbenches, table or floor mats to Earth Ground with universal banana plugs
  • BANANA JACK: Banana jack size: (0.162" – 0.164" ± 0.002" ID)
  • Sold in Packs of 10
  • Meets or exceeds requirements of ANSI ESD-S20.20 and ANSI/ESD S-6.1


PRICE
$97.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight1 lbs

Product Details

TypeGround Adapter
MaterialPlastic
Package Quantity10
ColorBlack
Manufacturers Part NumberAD22-PK10
Accessory TypeGround Adapter
BrandTransforming Technologies

Warranty

Warranty1 yr