Take 15% off your entire order!

Offer applied at checkout

+

72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top

72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top

Item #: WB319398

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $89.95

Price: $327.95

Save $16.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top

Safety edge bench top is made of solid maple strips glued together and electronically cured. The top is kiln dried, sanded smooth and finished with a penetrating oil protectant. Rounded front safety edge protects workers from leaning against sharp edges. Tops must be oiled on all surfaces every 1-2 weeks depending on use or conditions for up keep.

Work Surface Cleaning:

Mild house hold cleaners such as soap and water solutions, Windex, and Lysol are recommended for surface cleaning. Aggressive chemicals such as Ammonia and Solvents should be avoided, and may cause permanent damage to the finish.

Product Specifications

  • ACCESSORY WIDTH INCHES72
  • ACCESSORY DEPTH INCHES36
  • COLOR FINISHTan
  • ASSEMBLYUnassembled
  • BRANDJohn Boos
  • THICKNESS INCHES1-3/4
  • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
  • WEIGHT LBS0
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ 72"W x 36"D x 1-3/4"H Maple Butcher Block Safety Edge Workbench Top

Item #: 601369

(5)

Ships same day.

$289.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top

72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top

Item #: WB319398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top
    72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top
    72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top
    72"W x 36"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant