Stationary ESD Workbenches
Stationary ESD workbenches provide a durable, sturdy surface for working with electrostatic-sensitive components and devices. Engineered with static-dissipative materials that prevent electrostatic discharge, ESD electronics workbenches can be used during assembly or repair tasks. Stationary workbenches feature durable frames and legs for long-lasting dependability in demanding environments.
Select
Stationary ESD Workbenches Accessories
Global Industrial™ Adjustable Height Heavy Duty ESD Workbenches

Global Industrial’s Adjustable Height Heavy Duty ESD Workbenches are built to withstand daily use in industrial applications. Our heavy duty ESD benches are made with rugged steel and include adjustable leveling floor glides and foot plates to allow floor anchoring. The thick static dissipative ESD top on these workbenches is designed to protect electrical equipment. DImensions vary per model.
| Compare | Image | Width | Depth | Height | Edge Type | Power | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 30 in | 30 - 41 in | Safety | No | WB607263TN | $545.00 | |||
![]() | 48 in | 30 in | 30 - 41 in | Square | Yes | Ships Same Day WB606990BTNA | $525.00 | |||
![]() | 48 in | 30 in | 30 - 41 in | Safety | Yes | WB607263BTNA | $659.00 | |||
![]() | 48 in | 30 in | 30 - 41 in | Square | No | Ships Same Day WB606990TN | $439.95 | |||
![]() | 48 in | 36 in | 30 - 41 in | Square | No | Ships Same Day WB606991TN | $505.00 | |||
![]() | 48 in | 36 in | 30 - 41 in | Square | Yes | Blue | WB606991BBLA | $579.00 | ||
![]() | 48 in | 36 in | 30 - 41 in | Safety | Yes | Ships Same Day WB607264BTNA | $729.00 | |||
![]() | 48 in | 36 in | 30 - 41 in | Safety | No | Ships Same Day WB607264BL | $605.00 | |||
![]() | 60 in | 30 in | 30 - 41 in | Square | No | WB606992TN | $525.00 | |||
![]() | 60 in | 36 in | 30 - 41 in | Safety | Yes | Ships Same Day WB607266BBLA | $769.00 |
Showing 1-10 of 28 results
Global Industrial™ Adjustable Height ESD Workbenches

Global Industrial’s Adjustable Height ESD Workbenches dissipate static charge to prevent damage to sensitive electronic equipment and tools. With a C-Channel design with adjustable height legs and a stringer, these ESD workbenches can withstand daily use in industrial applications. Each adjustable ESD workbench has a steel frame with a powder coat finish to resist corrosion.
Global Industrial™ Pedestal ESD Workbenches

Global Industrial’s Pedestal ESD Workbenches have a pedestal base, providing a sturdy ESD-safe foundation for your industrial work surface. These workbenches feature a heavy gauge steel construction with fully welded drawers that can extend for easy access to contents. Each pedestal workbench has a tip-prevention safety system and includes a lock with two keys. Choose from various configurations.
Showing 1-10 of 24 results
Global Industrial™ L-Shaped Adjustable Height ESD Workbenches

Global Industrial’s L-Shaped Adjustable Height ESD Workbenches maximize your working area while offering adjustable height capabilities for customization. With a durable steel frame and floor mounting holes, these L-shaped ESD workbenches are built to last. Each adjustable ESD workbench is suitable for power outlet integration, while being grounded to prevent damage to electronic equipment.
Global Industrial Panel Leg ESD Workbenches with Power

Global Industrial’s Panel Leg Powered ESD Workbenches combine electrical power with antistatic properties to power and protect equipment and tools. With a durable steel build and panel legs, these powered ESD workbenches offer lasting durability and stability to handle demanding tasks. An optional lockable sliding drawer and optional bench riser with power center adds storage space.
Global Industrial™ Flared Fixed Leg ESD Workbenches

Global Industrial’s Flared Fixed Leg ESD Workbenches are designed to protect equipment from harmful static. Each flared leg ESD workbench is properly grounded to bleed off static build-up and prevent damage to sensitive electronic circuitry. These workbenches feature steel C-channel flared leg design, providing enhanced stability to support various weight capacities. Dimensions vary per model.
Global Industrial™ Security Cabinet ESD Workbenches

Global Industrial’s Security Cabinet ESD Workbenches ensure secure storage and ESD protection. These security ESD workbenches feature built-in locking cabinets, allowing you to safeguard valuable tools, equipment, and sensitive components. The legs are height adjustable and include leveling floor glides and foot plates for floor anchoring, while the static dissipative ESD top protects electronics.
Pro-Line Fixed Height ESD Workbenches

Constructed with rugged steel for additional strength, Pro-Line ESD Workbenches are designed for demanding industrial applications. These ESD workbenches meet the requirements of ESD-sensitive environments, providing a static-safe workspace. Each ESD workbench has laminated tops with rounded corners and T-mold edging to protect workers. Specific dimensions vary per model.
Showing 1-10 of 11 results
Pro-Line Single or Dual-Sided Adjustable Top ESD Workbenches with Uprights

Pro-Line Single or Dual-Sided Adjustable Top Workbenches with Uprights feature a modular design to create rows and aisles of workstations, making them ideal for large industrial workspaces. With solid slotted uprights, optional accessories can be mounted to these adjustable top ESD workbenches for customization. The ESD properties create a safe environment for sensitive electronic components.

Pro-Line Electric & Hand Crank Height Adjustable ESD Workbenches
Showing 1-10 of 14 results

Stackbin Hand Crank Adjustable Height ESD Workbenches

Stackbin Electric Adjustable Height ESD Workbenches
Stackbin Fixed Height Welded ESD Workbenches

Stackbin Welded ESD Workbenches are designed to be configured multiple ways to suit your specific industrial application requirements. Handcrafted using heavy gauge steel and fully arc-welded legs that are bolted together with a stringer, these steel ESD workbenches offer lasting durability and performance. Our welded ESD workbenches have ESD properties to protect sensitive electronic components.
Showing 1-10 of 16 results
Stackbin Adjustable Height ESD Workbenches

Stackbin Adjustable Height ESD Workbenches provide a convenient work surface for assembly lines, warehouses, and other related environments. Each adjustable ESD workbench is fully arc-welded, bolted together with a stringer, and easily adjusted to support user height preference. The ESD properties ensure a controlled environment for sensitive electronic components. Dimensions vary per model.
Showing 1-10 of 24 results
Treston Adjustable Height ESD Workbenches

Treston Adjustable Height ESD Workbenches are great for electrical and/or electronic components that need to remain static-free. With a rugged steel frame, height adjustable legs, and laminate square edge, these workbenches prioritize durability and user comfort. Each adjustable ESD bench can be equipped with a variety of compatible accessories to create a multifunctional workstation.

Treston Electric Adjustable Height Esd Workbenches

Pro-Line Adjustable Height ESD Workbenches
Showing 1-10 of 11 results

Treston Adjustable Height SD Workbenches


































