Stationary Cabinet & Pedestal
Stationary cabinet and pedestal workbenches combine workspace and storage to provide a durable workstation that's ideal for commercial and industrial settings. Strong bench top surfaces, sturdy steel frames, and ample storage space make pedestal and cabinet workbenches a reliable solution to maximize efficiency, productivity, and storage.
Select
Stationary Cabinet & Pedestal Accessories
Global Industrial Single Pedestal Workbenches

Our single-pedestal workbenches combine storage and workspace into a heavy-duty workbench ideal for industrial settings. Made with all-welded steel, these workbenches feature a single pedestal with smooth-rolling drawers. Pedestal workbenches come with a closed or open-leg frame design and heavy-duty surface top options, including plastic laminate, stainless steel, or phenolic resin.
| Compare | Image | Width | Depth | Height | Top Material | Number of Drawers | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 in | 30 in | 33-9/16 in | Top Material | 4 | Gray | WB300743 | $509.00 | ||
![]() | 60 in | 30 in | 33-3/4 in | Top Material | 4 | Gray | WB300757 | $525.00 | ||
![]() | 72 in | 30 in | 36 in | Top Material | 7 | Blue | Ships Same Day WB711163 | $2,185.00 | ||
![]() | 72 in | 30 in | 36 in | Top Material | 7 | Blue | Ships Same Day WB711172 | $2,149.00 | ||
![]() | 72 in | 30 in | 33-9/16 in | Top Material | 4 | Gray | WB300744 | $509.00 | ||
![]() | 72 in | 30 in | 36 in | Top Material | 5 | Blue | Ships Same Day WB711162 | $1,699.00 | ||
![]() | 72 in | 30 in | 33-9/16 in | Top Material | 4 | Gray | WB607685 | $509.00 | ||
![]() | 72 in | 30 in | 36 in | Top Material | 3 | Blue | Ships Same Day WB711148 | $1,475.00 | ||
![]() | 72 in | 30 in | 36 in | Top Material | 5 | Blue | Ships Same Day WB711157 | $1,799.00 | ||
![]() | 72 in | 30 in | 36 in | Top Material | 3 | Blue | Ships Same Day WB711146 | $1,449.00 |
Showing 1-10 of 11 results
Global Industrial Workbenches with Drawers & Cabinets

Our cabinet workbenches are designed to provide a heavy-duty workspace with convenient storage for industrial work settings. Made with all-welded steel, these workbench cabinets feature locking cabinet doors with adjustable shelves and several drawers for parts, tools, and other supplies. All drawers lock individually and have nylon rollers and full-width aluminum handles.
Showing 1-10 of 15 results
Global Industrial™ Double Pedestal Workbenches with Cabinet

Our double-pedestal workbenches with cabinets offer a sturdy work surface and convenient storage for industrial and commercial work settings. These steel workbenches feature two pedestals with cabinets and drawers. Pedestal cabinets have recessed handles, cylinder locks, and adjustable shelves. Drawers have smooth-rolling bearings and lock individually for ultimate security.
Showing 1-10 of 52 results
Global Industrial™ Pedestal ESD Workbenches

Global Industrial’s Pedestal ESD Workbenches have a pedestal base, providing a sturdy ESD-safe foundation for your industrial work surface. These workbenches feature a heavy gauge steel construction with fully welded drawers that can extend for easy access to contents. Each pedestal workbench has a tip-prevention safety system and includes a lock with two keys. Choose from various configurations.
Global Industrial™ Double Pedestal Workbenches

Our double-pedestal workbenches are ideal workspace storage solutions for warehouses, factories, workshops, and similar industrial settings. These heavy-duty workbenches feature two all-welded steel pedestals with smooth-rolling drawers that individually lock. Double-pedestal workbenches come with up to several drawers. Bench tops are made in a variety of material
Showing 1-10 of 46 results
Global Industrial™ Triple Pedestal Workbenches

Our triple pedestal workbenches offer a durable working surface with the added benefit of convenient and spacious storage. Constructed with heavy-duty steel, the bench pedestals feature cabinet doors and smooth-gliding drawers with full-length pulls. Pedestal workbenches come in varying heights with tops made in a variety of sturdy materials.
Global Industrial Security Cabinet Workbenches

Our security cabinet workbenches provide rugged and reliable storage with a convenient work surface. Made with heavy-gauge steel for maximum security, these workbenches feature cabinets with a cut-resistant padlockable hasp and a powder-coat finish for long-lasting durability. Security cabinet workbenches in varying heights and tops made of stainless steel, shop top, or other heavy-duty materials.
Global Industrial™ Double Pedestal Workbenches with Support Leg

Our double-pedestal workbenches with support legs are sturdy, extra-long work surfaces with convenient storage. These industrial workbenches feature 2 heavy-gauge steel pedestals with cabinets and drawers. Stringer-braced steel legs provide heavy-duty stability for the top work surface. These workbenches are available in varying dimensions.
Showing 1-10 of 25 results
Cabinet Workbenches

Our cabinet workbenches combine a heavy-duty and durable work surface with convenient, secure cabinet storage. Made with rugged steel, these workbench cabinets are ideal for garages, warehouses, and other industrial settings. Various configurations are available with locking cabinet doors, riser shelves, adjustable cabinet shelves, and smooth-gliding drawers with full-width pull handles.
Showing 1-10 of 67 results
Welded Cabinet Workstations with Riser

Our welded cabinet workstations with risers provide an ideal solution for optimizing storage and workspace. The all-welded steel construction and powder-coat finish make these workstation cabinets ideal for garages, workshops, and other industrial work settings. Welded cabinets come in various configurations with riser shelves, locking cabinet drawers, storage compartments, and numerous drawers.
Multi Station Workbenches

Multi-station workbenches are designed to provide a workspace large enough for multiple people. These heavy-gauge steel and maple butcher block workbenches are ideal for school classrooms, workshops, studios, and other commercial or industrial settings. We offer multi-station workbenches that come with cabinets or lockers for storage. Some of our multi-station workbenches include vises.
Pedestal Workbenches with Back Stop

Our pedestal workbenches with backstops provide a sturdy work surface and convenient storage ideal for any industrial work setting. Made with heavy-duty steel and maple butcher block or plastic laminate, these workbenches feature a backstop that prevents materials from falling off the work surface. We offer multi-pedestal workbenches that have several locking drawers.
Showing 1-10 of 11 results
Double Pedestal Cabinet Workbenches

Double-pedestal cabinet workbenches pair a heavy-duty work surface with ample storage for workshops, garages, and other industrial settings. Constructed with heavy-gauge steel, these two-pedestal workbenches come with smooth-rolling drawers and locking cabinets for convenient, secure storage. Workbench tops are made in a variety of material for long-lasting durability.
Showing 1-10 of 95 results
Modular Drawer Pedestal Workbenches

Modular drawer pedestal workbenches are versatile, heavy-duty workspaces that provide optimized storage space for workshops, garages, and other industrial settings. These modular workbenches feature heavy-gauge steel construction and one or two pedestals with smooth-rolling drawers. Workbench tops are made of materials like maple butcher block, ash butcher block, plastic laminate, or steel.
Pedestal Workbenches with Risers

Pedestal workbenches with risers are versatile workstations designed for premium storage in workshops, garages, and other industrial workspaces. Made with heavy-duty steel and maple butcher block, these workbenches have a single pedestal with drawers and a riser shelf that provides easy access to tools and other supplies. Some units include a louvered back panel for additional storage.

Cabinet Corner Workbenches

Stackbin Single Pedestal Cabinet Workbenches
Showing 1-10 of 48 results

Hallowell Modular Storage Workbench Systems
Showing 1-10 of 20 results
































