discount codeFree shipping over 300

Applied at checkout

+

96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray

96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray

Item #: WB318890

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Workbench Riser 60"W x 10-1/2"D x 12"H - Gray

    $56.95

  • Workbench Power Riser 60"W x 15"D x 18"H - Gray

    $149.95

  • Ergonomic Stool - Polyurethane - 5 Way Adjustment - Black

    $109.95

Price: $658.00

Quantity

Popular item in this category

Customers Also Viewed

PREMIUM PEDESTAL WORKBENCHES
96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
These Pedestal Workbenches are made of a steel base construction with a maple butcher block square edge top for long lasting durability. Workbench provides a double cabinet for storage convenience. Maple butcher block square edge top adds easy maintenance in working environments. Available color is Gray.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES33-3/4
  • Capacity Lbs. (Evenly Distributed)4000
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONFIGURATIONCabinet / Cabinet
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • TOP CONSTRUCTIONMaple Butcher Block Square Edge
  • COLOR FAMILYGray
  • LEG STYLEPedestal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray

96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray

Item #: WB318890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray
    96" W x 30" D Pedestal Workbench W/ Double Cabinet, Maple Butcher Block Square Edge - Gray

    Be the first to know about our special deals and events!

    Top