Take 15% off your entire order!

Offer applied at checkout

Durham Mobile Machine Table - Adjustable Height, 2 Shelves - 48-1/8"W x 24-1/8"D x 39-13/16"H

Durham Mobile Machine Table - Adjustable Height, 2 Shelves - 48-1/8"W x 24-1/8"D x 39-13/16"H

Item #: WBB2336971

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$471.41 up to 45% OFF

Price: $256.95

Save $12.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Durham Mobile Machine Table - Adjustable Height, 2 Shelves - 48-1/8"W x 24-1/8"D x 39-13/16"H

Adjustable Height Mobile Machine Table with (4) 3 x 1-1/4" Polyolefin, swivel caster with side brakes, 2 shelves, gray. 16 gauge top, 16 gauge shelf, and 16 gauge frame.

Product Specifications

  • WIDTH INCHES48-1/8
  • DEPTH INCHES24-1/8
  • HEIGHT INCHES33-13/16 to 39-13/16
  • CAPACITY LBS (Evenly Distributed)1000
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDDurham Mfg.®
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY--
  • LEG STYLEAngle Leg
  • LEG TYPEAdjustable
  • MANUFACTURERS PART NUMBERMTMA244840-1K23PO95
  • PACKAGE QUANTITY1
  • SHELF QUANTITY2
  • TOP CONSTRUCTIONSteel Square Edge
  • WEIGHT LBS66
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Durham Mobile Machine Table - Adjustable Height, 2 Shelves - 48-1/8"W x 24-1/8"D x 27-13/16"H

Item #: B2336972

Not Yet Rated

Usually ships in 7 to 10 days

$249.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Mobile Machine Table - Adjustable Height, 2 Shelves - 48-1/8"W x 24-1/8"D x 39-13/16"H

Durham Mobile Machine Table - Adjustable Height, 2 Shelves - 48-1/8"W x 24-1/8"D x 39-13/16"H

Item #: WBB2336971

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant