Wesco® Work Positioning Post Lift Table Foot Control 260297 60x32 4000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Use at a conveyor or production line, as an adjustable workbench or positioning table, or at the dock for loading/unloading trucks. Solid steel top and base construction. Single floor lock on the operator (handle) end. Two 6" swivel phenolic roller bearing casters located on operator (handle) end for easy maneuverability. Two 6" fixed phenolic roller bearing casters located at far end of table away from operator. Four support posts.
PRICE
$3,199.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 37 in |
| Raised Height | 59 in |
| Weight Capacity | 4000 lbs |
| Weight | 475 lbs |
| Wheel Diameter | 6 in |
| Platform Width | 32 in |
| Platform Length | 60 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Post Lift Table |
| Color | Blue |
| Lift Type | Hydraulic |
| Control | Foot Operated |
| Lift Time | 29 Strokes |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 260297 |
| Brand | Wesco |
Warranty
| Warranty | 1 Year |