Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB986161

MPN #: 230010

Wesco® 2-Wheel Appliance Truck 230010 750 Lb. Cap 59"H Auto-Rewind

Product Description
Wesco® APPLIANCE TRUCK

Standard Duty Appliance Truck moves delicate equipment with ease. The 24"W x 5"D steel noseplate allows items to be loaded, carried and unloaded safely. Unique handle design allows the operator to properly hold and balance the truck. Nylon web cargo belt has an auto-rewind ratchet tightener for maximum load security. Durable ¾"diameter tubular steel construction is double-welded for strength. 2-Wheel truck features 6" rubber wheels.

PRICE
$389.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth10 in
Height59 in
Weight Capacity750 lbs
Weight52 lbs
Wheel Diameter6 in
Noseplate Width24 in
Noseplate Depth5 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose
ColorRed
Wheel Type(2) Rigid
Style2-Wheel
MaterialSteel
Manufacturers Part Number230010
Handle StyleDual Loop
BrandWesco