Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3778755

MPN #: 30SS36KD

New Age Industrial Work Table, 304 Stainless Steel Top/Aluminum Frame, 36"W x 30D

Product Description
Heavy Duty Aluminum Work & Prep Table: Adjustable knock-down design with removable stainless steel worktop. This table features a removable 30-inch deep work surface, making it ideal for larger tasks or equipment storage. Boasting a 1,500 lb weight capacity. The rust-proof aluminum frame ensures durability and carries a lifetime guarantee against corrosion. This stationary table is NSF certified and includes adjustable feet for stability and easy leveling.

Maximize strength, sanitation, and savings with the New Age Industrial Heavy-Duty Aluminum Frame Knocked-Down (KD) Work Table featuring a Removable Stainless Steel Top. This table boasts the strength and sanitation of a stainless steel table while offering the cost-effectiveness of a heavy-duty aluminum frame. With a massive 1,500 lbs weight capacity and shipped KD for significant freight savings, it's a smart, long-term investment for any professional workspace.5-Year Guarantee Against Material Defects and Workmanship. Lifetime Guarantee Against Rust and Corrosion.

Engineered for Superior Durability & Sanitation: This commercial stainless steel work table provides a robust, spacious surface essential for intensive daily preparation, processing, and assembly.
  • Premium Stainless Steel Top: Features a removable 16-gauge, Type 304 stainless steel top. This high-grade material offers greater corrosion resistance than Type 430 options. The smooth, non-porous top is naturally resistant to heat, stains, and corrosion.
  • Certified Hygiene: The top's removable design allows for quick, deep cleaning beneath the surface. The easy-to-clean frame and top ensure hygienic preparation, making this unit NSF Certified to meet the highest commercial standards.
  • Heavy-Duty Aluminum Frame: The base is constructed with durable aluminum tubing and tubular legs, providing the high 1,500 lbs weight capacity and superior resistance to rust and moisture.
  • Adjustable Stability: Equipped with four adjustable feet to ensure stability and easy leveling on uneven floors.
Who Uses This Table? Industry-Specific Advantages: The combination of a sanitary stainless steel top and a rust-proof aluminum frame makes this commercial work table indispensable across a vast array of demanding environments.

For Hygiene & Food Safety: These tables are essential for businesses that handle food and require surfaces that are easy to clean and non-porous to prevent contamination.
  • Commercial Kitchens & Food Service: Pros: Meets NSF standards for sanitation, is highly corrosion-resistant to food acids and moisture, and durable for heavy daily use.
  • Food Processing & Butchering: Pros: Withstands corrosive chemicals and high temperatures, providing a long-lasting, hygienic surface for intensive processing.
  • Healthcare & Laboratories: Pros: Non-porous surfaces are excellent for sterile environments, easy to sanitize, and resistant to chemicals.
For Durable, Heavy-Duty Work: These industries use stainless steel for its mechanical properties, strength, and resistance to wear and tear.
  • Manufacturing & Workshops: Pros: High tensile strength provides a stable surface for heavy assembly and is highly resistant to wear.
  • Construction & Automotive: Pros: Corrosion resistance is vital for environments with various chemicals and moisture, making it a durable choice for demanding tasks.
  • General Utility & Storage: Pros: Provides a stable, level work surface for general use in garages, laundries, or as a heavy-duty utility bench.


PRICE
$1,475.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth30 in
Height35-1/2 in
Weight Capacity1500 lbs
Weight46 lbs
Tube Diameter1-11/16 in
Gauge8/13/16 ga
Nominal Height36 in in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Number of Legs4
Edge TypeSquare
Leg StyleRound Tubular Leg
MaterialStainless Steel/Aluminum
Construction TypeUnassembled
Manufacturers Part Number30SS36KD
Primary UseFoodservice, Laboratory
ShapeRectangle
Leg MaterialAluminum
BrandNew Age Industrial
PowerNo
TypeCommercial Work Table
Shelf Capacity1500 lbs
ColorSilver
Top Color FamilySilver
Style3-Sided Frame with Open Base
Country of OriginU.S.A.
Mobile or StationaryStationary
Package Quantity1
Frame MaterialHigh-Tensile Aluminum
Leg TypeAdjustable
Base MaterialHigh-Tensile Aluminum
Top Material304 Stainless Steel

Warranty

Warranty5 Years Against Material Defects & Workmanship yr

Compliance & Certifications

CertificationsNSF